Hansen Technologies APC Auto-Purger

Hansen Technologies APC Auto-Purger

Hansen Technologies Auto-Purger. Model: APC. S/N: G590. Power supply: 120 V, 60 Hz, single phase. Deluxe, totally automatic AUTO-PURGER AP for use with computers. Prewired, prepiped, and insulated. Includes the water bubbler flush system. Uses plant computer to start the Auto-Purger and sequence the purge points. Inlets: (2) 3/4 in. dia. port, (1) 1/2 in. dia. port, Outlets: (1) 1/2 in. dia. port. Overall dimensions: 39 in. L x 30-1/2 in. W x 62 in. H.(H)(ACN104).

Product Details

  • Stock No: DTTC865B.
  • Manufacturer: Hansen Technologies
  • Model: APC
  • Serial Number: G590

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Hansen Technologies APC Auto-Purger