Stainless Steel Tandem Tabletop Conveyor
Stainless Steel Tandem Tabletop Conveyor. Conveyor 1- Maximum belt size handled: 4-1/2 in. W. Running gap for conveyor: 1-1/2 in. Sprocket diameter: 6 in. Pitch: 3/4 in. Conveyor 2- Maximum belt size handled: 4-1/2 in. W. Running gap for conveyor: 2-1/4 in. Sprocket diameter: 6 in. Pitch: 1-1/2 in. Reliance Electric Motor, 1-1/2 hp, 1725 rpm, 208-230/460-480 V, 5.6-5.6/2.8-3.0 amps, 60 Hz, 3 phase. Reeves Ultra Adjustable Speed Drive, size: 1B16, 62/7.7 rpm (max/min). Overall dimensions: 93 in. L x 26 in. W x 25-1/2 in. H.
Product Details
- Stock No: DTWA353H.
- Manufacturer: Not Specified
Conveyor Details
- Conveyor Type: Table Top Conveyors
- Conveyor Width (inches): 4.5
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Reliance
- Motor Horsepower(HP): 1.5
- Motor RPM: 1725
- Motor Voltage: 208-230/460-480
- Motor Amps: 5.6-5.6/2.8-3.0
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 93
- Width (Inches): 26
- Height (Inches): 25.5