Angelus 4-Station Rotary Lid Sealer

Angelus 4-Station Rotary Lid Sealer

Angelus 4-Station Rotary Lid Sealer. Model: 29 P. S/N: 1794739. Teco Motor, S/N LGH161040009 : 3 HP, 865 rpm, 230/460 V, 9.4/4.7 Amps, 60 Hz, 3 Phase. Set up with grips 211 X 510 X 700. Metal lid unfolded diameter of 2-15/16 in. Overall dimensions: 60 in. L X 55 in. W X 83 in. H.

Product Details

  • Stock No: DTWA497.24a
  • Manufacturer: Angelus
  • Model: JLT 29P
  • Serial Number: 1794739

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Angelus 4-Station Rotary Lid Sealer