Packaging Conveyor with Side Work Table

Packaging Conveyor with Side Work Table

Packaging Conveyor with Side Work Table. Unit features (2) 12 in. x 165 in. work tables, one on each side of the 12 in. wide conveyor. The unit sits on 4 wheels for easy positioning. Varidrive Motor 1 HP, 1710 rpm, 200-230/460 V, 6.0-5.5/6.6 amps, 60 Hz, 3 phase. Gear Box VAV-TF-GM, ratio: 21.0, torque: 262, min. rpm: 20.3, max rpm: 203. Infeed conveyor height: 33.5 in. Exit conveyor height: 32 in. Overall Dimensions; 131-1/2 in. L x 37 in. W x 33 in. H.

Product Details

  • Stock No: DTWA503.6a
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Packaging Conveyor with Side Work Table