Chester-Jensen Co Plate Heat Exchanger - 56.89 sq. ft.
Chester-Jensen Co Plate Heat Exchanger. Model: NTFX. Heat transfer surface area: 56.89 sq. ft. Approximate capacity using chilled water: 25 gph. (32) stainless steel plates, dimensions: 8 in. W x 2 ft. 8 in. H. Inlet and Outlets: 1-1/2 in. tri-clamp connections. Unit is mounted on a mobile base Wineman pump and 1-1/2 hp. motor. Overall dimensions: 2 ft. 10 in L x 2 ft. W x 4 ft. 4 in. H. (ACN106-64).
Product Details
- Stock No: DWKN203.6
- Manufacturer: Chester-Jensen Co
- Model: NTFX
- Serial Number: 6641386
Heat Exchanger Details