Stainless Steel Belt Blancher - 2 ft. Wide
Stainless Steel Belt Blancher - 2 ft. Wide. Chain link belt width: 2 ft. Maximum aperture/clearance above belt: 2 ft. W x 6-1/2 in. H. Cleat height: 4 in. Conveyor infeed height: 4 ft. Conveyor exit height: 6 ft. 10 in. Steam chamber length: 12 ft. Cooling chamber length: 8 ft. 6 in. Overall dimensions: 31 ft. L x 5 ft. 1 in. W x 8 ft. 6 in. H.
Product Details
- Stock No: DWKN208.60