Waukesha Model 60 Positive Displacement Pump

Waukesha Model 60 Positive Displacement Pump

Waukesha Positive Displacement Pump. Model: 60. Flow rate for new pump is 90 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Temperature range: -40ºF to 300ºF. Features include: 316 stainless steel pump body, cover and shaft. Seal option: O-ring seals. U.S. Syncrogear motor: 2 hp, 3 phase. Inlets/outlets: (2) 2-1/2 in. dia. ACME fittings. Overall dimensions: 3 ft. 4 in. L x 1 ft. W x 1 ft. 9 in. H.(ACN109a).

Product Details

  • Stock No: DWKN217.10
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 60
  • Serial Number: 2027-SS

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha Model 60 Positive Displacement Pump