Loma - Cintex Metal Detector - Parts Machine

Loma - Cintex Metal Detector - Parts Machine

1994 Loma - Cintex Auto Search II Metal Detector. Model MTH18X4PTD. Maximum aperture/clearance: 17-7/8 in. W x 4 in. H. Overall dimensions: 2 ft. 11 in. L x 2 ft. 3 in. W x 1 ft. 1 in. H.(H17). * Note: unit is currently missing control parts.

Product Details

  • Stock No: 45.EBEN01.4a
  • Manufacturer: Loma Cintex
  • Model: MTH18X4PTD
  • Serial Number: 05292AUTO2

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Loma - Cintex Metal Detector - Parts Machine