FMC Pulper-Finisher

FMC Pulper-Finisher

FMC Pulper-Finisher. Model 100. Casting Frame stamps FMC JE-54, 9507, F-18. Inside straight wall dimensions: 35 in. L x 28-1/2 in. W x 15 in. H. Paddle dimensions: (4) 33-1/2 in. L x 2-1/2 in. W. Cast iron Frame with floor mounting plates. Inlets: (1) 2 in. dia. ACME fittings. Outlet: (1) 2-1/2 in. dia. bevel with hex nut. Pulp discharge: 8-1/2 in. L x 4 in. W. Overall dimensions: 8 ft. L x 4 ft. W x 4 ft. 9 in. H.

Product Details

  • Stock No: 105.EDN481
  • Manufacturer: FMC
  • Model: 100

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

FMC Pulper-Finisher