Vulcan-Hart Stationary Gas Heated Kettle- 60 Gallon

Vulcan-Hart Stationary Gas Heated Kettle- 60 Gallon

Vulcan-Hart Stationary Gas Heated Kettle- 60 Gallon. Fully welded hemispherical bottom kettle. 304 Stainless steel jacket and liner. Inside dimensions: 30 in. dia. x 25 in. H. Electric starter: 120 V, 60 Hz, 3 amps, single phase. Inlets: (1) 30 in. dia. open top. Outlets: (1) 3/4 in. dia. NPT (female, gas), (1) 3/4 in. dia. NPT (female, pressure relief), (1) 1 in. dia. NPT (female, kettle), (1) 7 in. dia. exhaust duct. *Note: this unit is missing the gas components, burners, and controls. Overall dimensions: 50 in. L x 43 in. W x 48 in. H.

Product Details
  • Stock No: EECS327.3
  • Manufacturer: Vulcan Hart
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vulcan-Hart Stationary Gas Heated Kettle- 60 Gallon