Shanklin Hy-Velair Shrink Tunnel

Shanklin Hy-Velair Shrink Tunnel

Shanklin Hy-Velair Shrink Tunnel. Model: T-6F, S/N: T7-412. Heat zone: 24 in. L x 8 in. W x 6 in. H. Leeson Motor: 3/4 hp, 1725 rpm, 115/230 V, 10.8/5.4 amps, 60 Hz, 3 phase. Wire mesh conveyor: 49 in. L x 8 in. W. Overall dimensions: 52 in. L x 34 in. W x 63 in. H.

Product Details
  • Stock No: EEGC110.1
  • Manufacturer: Shanklin
  • Model: T-6F
  • Serial Number: T7-412
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 0.75
  • Motor RPM: 1725
  • Motor Voltage: 115/230
  • Motor Amps: 10.8/5.4
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 52
  • Width (Inches): 34
  • Height (Inches): 63
Additional Product Details
Shanklin Hy-Velair Shrink Tunnel
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items