Shanklin Hy-Velair Heat Sealer

Shanklin Hy-Velair Heat Sealer

Shanklin Hy-Velair L-Bar Sealer. Model: S-3BL, S/N: 57626. 115 V, 20 amps, 1 phase. Air pressure: max- 50 psi; min- 40 psi. Sealer size: 20 in. L x 16 1/2 in. L. Stainless steel stop plate: 18 in. L x 15.5 in. W. Overall dimensions: 58 in. L x 29 in. W x 55 in. H.

Product Details

  • Stock No: EEGC111.0
  • Manufacturer: Shanklin
  • Model: S-3BL
  • Serial Number: 57626

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Shanklin Hy-Velair Heat Sealer