- Product Details
Mueller Cook/Cool Tank- 700 Gallon
(4)Mueller Cook/Cool Tank- 700 Gallon. 316 stainless steel. Tank features dual hinged- split lids. Equipped with (2) 36 in. L x 34 in. W x 45 in. H. dip baskets. Each basket contains (13-15) shelves per basket. Inlets/outlets: (8) 1-1/2 in. dia. Q-line fittings, (2) 2 in. dia. Q-line fittings, (1) 3 in. dia. Q-line fitting, (1) 4 in. dia. Q-line fitting. Overall dimensions: 102 in. L x 54 in. W x 62 in. H.
- Stock No: EEGC273.5a
- Manufacturer: Paul Mueller Co.
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!