Hoshizaki Water Cooled Stackable / Modular Ice Cube Maker

Hoshizaki Water Cooled Stackable / Modular Ice Cube Maker

Hoshizaki Water Cooled Stackable /Modular Ice Cube Maker. Model: KM-1201DWU. S/N: H22423. Ice production: 48 lbs./hr. Flow rate: 4.3 gpm. (6) Evaporator Plates: 20 in. W x 15 in. H. Wash/Ice control switch. Continuous operation knob with (4) temperature levels. Electrical requirements: AC supply voltage 115/230 V, 3-wires, 60 Hz, 1 phase. Max. fuse size: 20 amps. Min. circuit ampacity: 20 amps. Design pressure: hi/lo 270/225 psi, respectively. Refrigerant: R-502 (2 lbs. 7oz). Compressor, 230 V, 12 RLA, 57 LRA. (2) Pumps 120 V (total), 2.6 FLA (total), 120 W. Inlets/outlets: (1) 1/4 in. dia. male ferrule cooling water outlet, (2) 3/8 in. dia. copper pipes. Overall dimensions: 4ft. 5in. L x 2ft. 4in. W x 2ft. 7 in. H. (ACN 37). FAD

Product Details

  • Stock No: EEGC280B.2a
  • Manufacturer: Hoshizaki
  • Model: KM-1201DWU
  • Serial Number: H22423

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Hoshizaki Water Cooled Stackable / Modular Ice Cube Maker