Stainless Steel Belt Conveyor

Stainless Steel Belt Conveyor

Stainless Steel Belt Conveyor. Belt width: 12 in. W. Belt type: Ram Industries 821POM G 1200. Adjustable guide rails. Baldor DC Motor, 1 hp, 1750 rpm, 180 V, 5 amps. Motor drive. Conveyor infeed height 27 in. Conveyor exit height: 28 in. Overall dimensions: 94 in. L x 20 in. W x 31 in. H.

Product Details

  • Stock No: EEGC287.2a
  • Manufacturer: Not Specified

Conveyor Details

  • Conveyor Type: Table Top Conveyors
  • Conveyor Width (inches): 12

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 1
  • Motor RPM: 1750
  • Motor Voltage: 180
  • Motor Amps: 5

Dimensions:

  • Length (Inches): 94
  • Width (Inches): 20
  • Height (Inches): 31

Additional Product Details

Stainless Steel Belt Conveyor