Tri-Clover Positive Displacement Pump

Tri-Clover Positive Displacement Pump

Tri-Clover Positive Displacement Pump. Model: PR60-2-TC1-4-ST-S. Flow rate for new pump is 60 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Reliance Electric motor: 7.5 hp, 1760 rpm, 230/460 v, 18.0/9.0 a, 60 hz, 3 phase. Motor drive: 5.0 ratio, 1750 input rpm, 350 output rpm, 3495 torque. (2) 5-3/4 in. rotors. Inlet/outlet: (2) 2 in. ACME. Overall dimensions: 4 ft. 2 in. L. x 1 ft. 10 in. W. x 2 ft. H.(ACN116).

Product Details

  • Stock No: EFMA02
  • Manufacturer: Tri-Clover
  • Model: PR60-3-TC1-4-ST-S
  • Serial Number: W7587

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tri-Clover Positive Displacement Pump