Groen Electric Braising Pan- 20 Gallon

Groen Electric Braising Pan- 20 Gallon

Groen Electric Braising Pan- 20 Gallon. Model: FPC-3. S/N: 35649. Inside dimensions: 31 in. L x 24 in. W x 6-1/2 in. H. Maximum temperature: 250 °F. Unit specifications: 12 hp, 480 V, 60 Hz, 3 phase. Flip-top lid with pneumatic piston assist. Water faucet. Worm gear tilt mechanism. Overall dimensions: 48 in. L x 37-1/2 in. W x 45 in. H.

Product Details

  • Stock No: EG02.1a
  • Manufacturer: Groen
  • Model: FPC-3
  • Serial Number: 35649

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Groen Electric Braising Pan- 20 Gallon