Bird Dewater Tumbler

Bird Dewater Tumbler

Bird Dewater Tumbler. Tumbler dimensions: 45-1/2 in. dia. x 12 ft. L. Unit consists of (7) rows of baffles with 12 baffles per row. Baffle dimensions: 10 in. L x 4 in. W and one row with 25 in. L x 4 in. W baffles. Pneumatic Motor, no nameplate information available. Overall dimensions: 12 ft. L x 48 in. W x 72-1/2 in. H.

Product Details

  • Stock No: EKTF7557.5
  • Manufacturer: Bird

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Bird Dewater Tumbler