Beach-Russ Company Multi-Vacuum Pump

Beach-Russ Company Multi-Vacuum Pump

Beach Russ Company Multi-Vacuum Pump. No: 325. S/N: 59853-REP. Capacity: 375 cfm. Pump Inlet/outlet: (2) 3-1/2 in. Lincoln motor, 20 hp, 1,750 rpm, 230-460 V, 50/25 amps, 60 Hz, 3 phase. Basco Heat Exchanger, Type: 500. S/N: 911273-0107. Part No: SA 03A 03014, Shell MAWP: 300 psi @ 300 °F. Tube MAWP: 150 psi @ 300 °F. Cooling connections inlet/outlet: 1/2 in. Overall dimensions: 56 in. L x 48 in. W x 65 in. H.
Product Details
  • Stock No: EKTF9016.1
  • Manufacturer: Beach-Russ Co.
  • Model: 325
  • Serial Number: 59853-REP
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Beach-Russ Company Multi-Vacuum Pump