Gib Chiller- 35 Cu. Ft.

Gib Chiller- 35 Cu. Ft.

Gib Chiller- 35 Cu. Ft. S/N: 202447. Minimum capacity: 25 cu. ft. Chiller is equipped with dual 22 in. dia. x 9 ft. 9-1/2 in. L round agitator blades. Inlets: (1) 2 in. dia. ball valve, (1) 42 in. L x 10-1/2 in. W sloped inlet. Outlets: (1) 3 in. dia. threaded. Overall dimensions: 168 in. L x 27 in. W x 56 in. H.

Product Details

  • Stock No: EKTF9296.1
  • Manufacturer: Gib
  • Serial Number: 202447

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Gib Chiller- 35 Cu. Ft.