Stein Breader Breading Applicator

Stein Breader Breading Applicator

Stein Breader Breading Applicator. Model: L-6. S/N: 307. Baldor motor, 3 hp, 1760 rpm, 230/460 V, 8.2/4.1 amps, 60 Hz, 3 phase. (2) Motor drives. Blower motor: Reliance Electric, 1/3 hp, 3450 rpm, 208-230/460 V, 1.8-1.8/0.9 amps, 60 Hz, 3 phase. Transporter screw: 47 in. L x 6 in. diameter. Feeder screw: 60 in. L x 6 in. diameter. Container dimensions: 29 in. L x 20 in. W. with division in the middle. Belt dimensions: 37 in. L x 36 in. W. Final belt: 39 in. H x 30 in. W. Outlet belt: 36 in. H. Control panel: (4) switches, start/stop. Overall dimensions: 93 in. L x 50 in. W x 85 in. H.

Product Details

  • Stock No: EKTF9381.5a
  • Manufacturer: Stein
  • Model: L-6
  • Serial Number: 307

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stein Breader Breading Applicator