Orics Infeed Dual Belt Cleated Conveyor

Orics Infeed Dual Belt Cleated Conveyor

Orics Infeed Dual Belt Cleated Conveyor. Model: SCCDX1800. S/N: JP4992. Belt width: 6 in. Height at conveyor inlet/outlet: 43 in. H (adjustable). Cleat spacing is every 12 in. Electrical requirements: 180 V, 10 Amps, single phase. Baldor Industrial Motor, 1 hp, 1,750 rpm, 90 V, 10 Amps. Overall dim: 18 ft. 25 in. L x 26 in. W x 51 in. H.

Product Details
  • Stock No: EKTF9536.1
  • Manufacturer: Orics
  • Model: SCCDX1800
  • Serial Number: JP4992
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Orics Infeed Dual Belt Cleated Conveyor