Britt Food Equipment Inc. Apollo Peeler

Britt Food Equipment Inc. Apollo Peeler

Britt Food Equipment Inc. Apollo Peeler. Model: Apollo II Peeler. S/N: 951. Designed knife holder with blade eliminates product scoring, Break down in seconds for total wash down and better sanitation control. Baldor Industrial Motor, 3 Hp, 3,450 rpm, 208/230/1460 V, 8.2/ 7.8/3.9 Amps. Inlet: (1) 2-1/2 in. dia. port. Outlets: (1) 21 in. diameter x 40 in. Long discharge. Overall dim: 63 in. L x 25 in. W x 53 in. H.

Product Details

  • Stock No: EKTF9588.2
  • Manufacturer: Britt Food Equipment Inc.
  • Model: Apollo II
  • Serial Number: 951

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 3
  • Motor RPM: 3450
  • Motor Voltage: 208/230/1460
  • Motor Amps: 8.2/7.8/3.9

Dimensions:

  • Length (Inches): 63
  • Width (Inches): 25
  • Height (Inches): 53

Additional Product Details

Britt Food Equipment Inc. Apollo Peeler