Hydraulic Pump Unit- 40 Gallon

Hydraulic Pump Unit- 40 Gallon

Hydraulic Pump Unit- 40 Gallon. Reliance motor, 10 hp, 1755 rpm, 230/460 V, 22.8/11.9 amps, 60 Hz, 3 phase. Pump. Tank thermometer: 32 °F- 212 °F. Tank inlet/outlet: 1-1/2 in. pipe. Overall dimensions: 39 in. L x 29 in. W x 39 in. H.

Product Details

  • Stock No: EKTF9593.1
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 10
  • Motor RPM: 1755
  • Motor Voltage: 230/460
  • Motor Amps: 22.8/11.9
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 39
  • Width (Inches): 29
  • Height (Inches): 39

Additional Product Details

Hydraulic Pump Unit- 40 Gallon