Stainless Steel Single Head Piston Filler

Stainless Steel Single Head Piston Filler

Single Head Piston Line. S/N 051705.i. Designed to dispense can, fill with product, then place lid. External can seamer required (not included). Can type: aluminum or steel cans, size #2-1/2 Type S (sanitary). Maximum allowable can dimensions: 4 in. dia. x 4-1/2 in. H. Piston: 4-1/4 in. dia x 3-1/4 in. L (46.1 cu. in.). Valve: 1 in. dia. Operated by 1/2 hp motor with on/off switch. Equipment was previously refurbished. Overall dimensions: 62 in. L x 26 in. W x 32 in. H (w/ conveyor 78 in. L x 26 in. W x 32 in. H). (XMR64a) (H14)

Product Details

  • Stock No: EMFP001.
  • Manufacturer: Not Specified
  • Serial Number: 051705.i

Filler & Capper Details

  • Filler/Capper Type: Pressure Filler
  • Inline/Rotary: Inline
  • # of Heads: 1
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 0.5

Dimensions:

  • Length (Inches): 62
  • Width (Inches): 26
  • Height (Inches): 32

Additional Product Details

  • Previously Used With: Equipment was previously refurbished
  • Known Issues or Problems: External can seamer required (not included).

Stainless Steel Single Head Piston Filler