Meyer Case Packer
Meyer Case Packer. Model: M, S/N MC20366. Capacity: 25-30 cpm. Set for 2 x 4 format and 4-1/2 in. dia. x 11-13/16 in. H bottles. Motor: 1 hp, 1740 rpm, 220 V, 3 phase. Conveyor: 90 in. L x 24 in. W. Can be set for different bottles and different formats. Case packer heads are available for different formats. (XMR179) (BG) - cont-9.
Product Details
- Stock No: EMFP005.
- Manufacturer: Meyer Industries Garroutte
- Model: M
- Serial Number: MC20366