Waukesha 6 Positive Displacement Pump

Waukesha 6 Positive Displacement Pump

1998 Waukesha Positive Displacement Pump. Model: 006. Flow rate for new pump is 6 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Reliance Electric motor: 1 hp, 1725 rpm, 208-230/460-480 v, 60 Hz, 3 phase. Motor drive: 2.23 max input hp, 1750 input rpm, 4.1 ratio, 324 torque. (2) 3-1/4 in. rotors. Inlet/outlet:(2) 2 in. Tri-Clamps. Overall dimensions: 2 ft. 8 in. L x 1 ft. 1 in. W x 1 ft. 3 in. H.(ACN38a).

Product Details

  • Stock No: EMRW001
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 6
  • Serial Number: 227105-98

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha 6 Positive Displacement Pump