Tri-Clover Positive Displacement Pump

Tri-Clover Positive Displacement Pump

Tri-Clover Positive Displacement Pump. Model: PRR60-2-TC1-4-SL-S. S/N: 201542-01. Leeson motor: 5 hp, 208-230/460 V, 13/6.5 amps, 1760 rpm, 184TC Frame, 3 phase, 60 Hz. Final rpm: 291 (tested). Inlet/outlet: (2) 2 in. bevel seat. Overall dimensions: 4 ft. 3 in. L x 1 ft. 5 in. W x 1 ft. 10 in. H.

Product Details

  • Stock No: EMRW002
  • Manufacturer: Tri-Clover
  • Model: PRR60-2-TC1-4-SL-S
  • Serial Number: 201542-01

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tri-Clover Positive Displacement Pump