Safeline, Inc. / Mettler Toledo Metal Detector and Conveyor
Safeline, Inc. / Mettler Toledo Metal Detector and Conveyor. Model: Powerphase 6 x 12. Hardware version: V3c1. Firmware version: XT 1.02. Aperture/product clearance: 6 in. W x 11-3/4 in. H. Product clearance above the conveyor belt: 10 in. Hard plastic belt: 11 ft. 3 in. x 4 in. W (usable belt dimensions: 5 ft. 4 in. L x 4 in. W). Initial sensor capacities: 1.2 mm ferrous, 1.2 mm non-ferrous, 1.5 mm stainless steel. Safeline, Inc. control Initial box. Mod: SLP-30-B. Electrical ratings: 100-240 VAC, 5060 Hz, 1A. Overall control box dimensions: 9-1/2 in. L x 5-1/2 in. W x 11-1/2 in. H. Metal detector dimensions: 2 ft. 1 in. L x 11 in. W x 1 ft. 8-1/2 in. H. Overall detector and conveyor dimensions: 5 ft. 4 in. L x 2 ft. 5-1/2 in. W x 3 ft. 11-1/4 in. H.
Product Details
- Stock No: EMRW005
- Manufacturer: Safeline Inc.
- Model: Powerphase 6 x 12
- Serial Number: 43316