Norwalt Design Inc. Cap Feeder

Norwalt Design Inc. Cap Feeder

Norwalt Design Inc. Cap Feeder. S/N: F-1838-1. Job No: N-1838. Maximum product width: 1-1/2 in. Power supply: 120 V, 60 Hz, 1 phase. Sorted deodorant caps. Disc diameter: 36 in. Reliance S-2000 Motors with Blower, 1/3 hp, 3750 rpm, 208-230/460 V, 1.2-1.2/.6 amps, 60 Hz, 3 phase. Reliance S-2000 Motors with Blower, 1/3 hp, 3450 rpm, 115/208-230 V, 6.6/2.8-3.3 amps, 60 Hz, 3 phase. Baldor DC Motor, 1/3 hp, 90 V, 1.3 amps, 60 Hz, 1 phase. Baldor DC Gearmotor, 1/3 hp, 90 V, 1.3 amps, ratio 11:1, torque: 32, 173 final rpm. Inlet: 3 in. dia. infeed port. Overall dimensions: 6 ft. 2-1/2 in. L x 3 ft. 9 in. W x 7 ft. H.(H17)(ACN450)

Product Details

  • Stock No: ENAE004.
  • Manufacturer: Norwalt Design
  • Serial Number: F-1838-1

Feeder Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Norwalt Design Inc. Cap Feeder