Hoppmann (Shibuya Hoppmann) Elevating Prefeeder

Hoppmann (Shibuya Hoppmann) Elevating Prefeeder

1999 Hoppmann (now Shibuya Hoppmann) Elevating Prefeeder. Model: EP-15. S/N: 36098. Stainless Steel Construction. Supply Hopper Capacity: 15 cu. ft. Belt width: 8 in. Supply Hopper dimensions: 3 ft. 7 ½ in. L x 3 ft. 6 ½ in. H. Maximum aperture/clearance above belt: 8 in. W x 2 in. H. Cleat height: 2 in. Distance between cleats: 5 ½ in. Bodine Electric Gearmotor, ¼ hp, 62 rpm (final), 130 V, 7.8 amps, 40 ratio. Elevator infeed height: 3 ft. 2 ½ in. Elevator exit height: 6 ft. 10 in. Hoppmann’s EP-15 elevating prefeeder is designed to handle medium sized parts. With a heavy duty variable speed motor and standard bowl level sensor, it ensures proper product metering. Designed for floor level parts loading. Standard electrostatic epoxy powder coat finish. Inlets: (1) 3 ft. 4 in. L x 2 ft. 2 in. W infeed. Outlets: (1) 11 in. L x 7 ½ in. W discharge. Overall dimensions: 8 ft. L x 3 ft. 6 ½ in. W x 9 ft. 3 in. H. (ACN52)

Product Details
  • Stock No: ENAE46811D.
  • Manufacturer: Shibuya Hoppmann
  • Model: EP-15
  • Serial Number: 36098
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Hoppmann (Shibuya Hoppmann) Elevating Prefeeder