MRM Elgin 24-Head Liquid Rotary Time/Pressure Filler
MRM Elgin 24-Head Liquid Rotary Time/Pressure Filler. Versa-Fill. Previously filled 12 oz. (355 mL) Suave bottles. Unit is equipped with (24) 3/8 in. dia. fill nozzles. Nozzles are activated by Bosch pneumatic air valves and Bimba air cylinders. Valve spacing: 4-1/2 in. Bottle opening diameter: 7/8 in. Maximum bottle width: 3-1/2 in. Maximum fill height: 7 in. Adjust for low, high, and medium speed operations. Waukesha 60 Universal II Positive Displacement Pump, Model: 60 U2, S/N: 284361 01, inlets/outlets: (2) 2-1/2 in. dia. S-line fittings. Reliance Electric Duty Master Motor, 7.5 hp, 1760 rpm, 230/460 V, 19.0/9.5 amps, 60 Hz, 3 phase. The Versa-Fill is an accurate high-speed rotary time/pressure filler that is especially well suited to filling heavy viscosity food products like mayonnaise, peanut butter and relish as well as a variety of lighter products. Conveyor infeed/exit height: 47 in. Inlets: (2) 2 in. dia. S-line fittings, (2) 2-1/2 in. dia. S-line fittings. Outlets: (2) 2 in. dia. S-line fittings (drip pan). Overall dimensions: 95 in. L x 88 in. W x 12 ft. H.
Product Details
- Stock No: ENAE63782.
- Manufacturer: MRM Elgin
- Model: Versa-Fill
Filler & Capper Details