Norwalt Design Stainless Steel Material Handling Elevator

Norwalt Design Stainless Steel Material Handling Elevator

Norwalt Design Stainless Steel Material Handling Elevator. S/N H1838-2. Escalator has lexan guarding. Approx. hopper dimensions: 44 in. L x 49 in. W x 2 ft. deep. Approximate discharge height: 7 ft. Belt is approx. 10-1/2 in. wide with 2 in. high cleats. Painted steel base. Motor: 1/4 hp, 1750 rpm, 90 V, 2.5 amps. Overall dimensions: 8 ft. L x 5 ft. W x 104 in. H.

Product Details

  • Stock No: ENAE65056.
  • Manufacturer: Norwalt Design
  • Serial Number: H1838-2

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Norwalt Design Stainless Steel Material Handling Elevator