Multipack Heat Shrink Tunnel
1997 Multipack Heat Shrink Tunnel. Model: E800 ID. S/N: 97050. Tunnel dimensions: 40 in. L x 29 in. W x 17-1/2 in. H. Conveyor dimensions: 73-1/2 in. L x 28 in. W. Blower with Neri Motor, 1/2 hp, 220/380 V, 2.5/1.4 amps, 60 Hz, single phase. (2) Blowers with Neri Motors, 1/6 hp, 230/400 V,0.6/0.3 amps, 60/50 Hz, single phase, 275/480 V. Reserve Air Tank- 5 gal. Conveyor infeed height: 44-1/2 in. H. Conveyor exit: 39 in. H. Overall dimensions: 79 in. L x 59 in. W x 77 in. H.
Product Details
- Stock No: ENAE65102.
- Manufacturer: Multipack
- Model: E800 ID
- Serial Number: 97050