Phoenix Refrigeration Systems Air Cooled Condenser - 127 Ton
1993 Phoenix Refrigeration Systems (now Hill Phoenix) Air Cooled Condenser. Model: KEC-1274. Capacity rating using R-22 at 30°TD: 127 tons. Unit power supply: 208 V. Number of fans: 8. Fan diameter: 30 in. dia. (8) Marathon Electric Motors, 1 hp, 850 rpm, 208-230/460 V, 5.1-5.3/2.65 amps, 60 Hz, 3 phase. Control power supply: 208 V. Inlets: (1) 1-1/2 in. dia. port. Outlets: (1) 2 in. dia. port. Overall dimensions: 17 ft. L x 7 ft. 1 in. W x 4 ft. 9 in. H.(H15)(ACN135).
Product Details
- Stock No: 45.END1643
- Manufacturer: Phoenix Refrigeration Systems
- Model: KEC-1274
- Serial Number: PS3370B101193