Warren Rupp/Sandpiper Aluminum Diaphragm Pump

Warren Rupp/Sandpiper Aluminum Diaphragm Pump

Warren Rupp/Sandpiper Aluminum Diaphragm Pump. Model SB3-A, S/N 126219, Type: TN-I-SS. Buna diaphragms. Inlet/outlet: 3 in. Adjustable flowrate: 0 - 260 gpm. SB Series metallic pumps are ideal for all liquids, viscous, even small solids. Solids handling up to 7/8 in. Overall dimensions: 36 in. L x 24 in. W x 36 in. H.

Product Details

  • Stock No: END81592.2a
  • Manufacturer: Warren Rupp
  • Model: SB3-A
  • Serial Number: 126219

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Warren Rupp/Sandpiper Aluminum Diaphragm Pump