Tri-Clover Centrifugal Pump

Tri-Clover Centrifugal Pump

Tri-Clover Centrifugal Pump. Model C114MDG14T-S, S/N 128518-01, Inlet 1-½ in. Outlet 1-½ in. Motor: Reliance, 2 hp, 3,450 rpm, 208-230/460 volt, 5.8-5.6/2.8 amps, 60 hz, 3 phase, FJ145TC Frame. Includes On/Off switchbox with power cord and plug. Overall dimensions: 23 in. W, 31 in. L, 38 in. H.(H9).

Product Details

  • Stock No: END81596.5
  • Manufacturer: Tri-Clover
  • Model: C114MDG14T-S
  • Serial Number: 128518-01

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tri-Clover Centrifugal Pump