Sweco Shaker Separator Model S24S4

Sweco Shaker Separator Model S24S4

Sweco Shaker Separator. Model S24S4, S/N LS24-281-112. 1,200 rpm, ½ hp, 440 volt, 3 phase. Motor: Baldor, ½ hp, 1,140 rpm, 440 volt, 8 amps, 60 Hz, 3 phase. Frame 56YZ 53M. Inlets: (1) 5-½ in., 10-½ in. diameter screen. Outlets: (1) 5-½ in. Overall dimensions: 24 in. W, 33 in. L, 25-½ in. H.

Product Details

  • Stock No: END81600.10
  • Manufacturer: SWECO
  • Model: S24S4
  • Serial Number: LS24-281-112

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Sweco Shaker Separator Model S24S4