Waukesha Model 6 Positive Displacement Pump
Used Waukesha 6 Positive Displacement Pump. Model: 6. Serial: 86565 SS. Motovario Corp gear drive model: HA42, serial 46011, ratio: 8.11. Leeson Washguard electric motor: 1 HP, 1725 RPM, 115V / 208-230V, 12.8 / 6.4 amps, Frame 56C, single phase, 60 Hz. Inlets/outlets: 1-1/2 in. dia. sanitary bevel seat fittings.
Product Details
- Stock No: END88305.5
- Manufacturer: Waukesha Cherry-Burrell
- Model: 6
- Serial Number: 86565 SS
Pump Details
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 7
- Drive Ratio: 8.11
- Maximum Pressure MAWP (PSI): 200
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet 1 Size (Inches): 1.5
- Inlet/Outlet 1 Type: Bevel Seat
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet 2 Size (inches): 1.5
- Inlet/Outlet 2 Type: Bevel Seat
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Leeson
- Motor Horsepower(HP): 1
- Motor RPM: 1725
- Motor Voltage: 115/208-230
- Motor Amps: 12.8 / 6.4
- Motor Hertz (Hz): 60
- Motor Phases: 1
- Motor Frame Size: 56C