- Product Details
Mueller Stainless Steel Ice Cream Mix Tank-1,500 Gallon
Mueller Stainless Steel Ice Cream Mix Tank- 1,500 Gallon. Model OP, S/N 114659-3. Coil volume: 176 cu. ft. Max press: 150 psig. Cooling medium: NH3. Test press: 0 psig; Test vacuum: 0 in Hg. Inlets/outlets: (1) 1-½ in., (1) 2 in., (1) 3 in., (1) 1-½ in. sprayball. Has oval manway on side: 15-½ in. H x 20-½ in. W. Agitator drive, top mounted. Mueller Drive, Model K01075AAAB, S/N 57091. 230 V, 1.75/1.6 amps, 1,425 rpm, 50/60 Hz, 1 phase, 1/6 hp. Part No. 31393 BB.
- Stock No: END9509.10
- Manufacturer: Paul Mueller Co.
- Model: OP
- Serial Number: 114659-3
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!