Horizontal Storage Tank-5000 Gallon

Horizontal Storage Tank-5000 Gallon

Horizontal Storage Tank-5000 Gallon. Sodium Hydroxide. Painted white on exterior, jacketed stainless steel inside. Inlets (3) 2 in., Outlets (1) 1 in on front. Inside measurements: 205 in. L, 7 ft. diameter. Overall measurements: 90 in. W, 224 in. L, 102 in. H.

Product Details
  • Stock No: END9510.10
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Horizontal Storage Tank-5000 Gallon