FMC 200 Paddle Pulper/Finisher

FMC 200 Paddle Pulper/Finisher

FMC 200 Paddle Pulper/Finisher. Model: P-F 200, S/N: 47-4701-73-87. Stainless steel contact parts and Frame. Cylindrical screen chamber: 18 in. dia x 36 in. L. (4) paddles. Product intake: 4 in. dia. Liquid outlet: 4 in. dia. Pomace outlet: 9 in. L x 4 in. W. Tyler mesh size: 10. Reliance motor: 30 hp, 230/460 V, 73/36.5 amps, 60 Hz, 3 phase. Final speed: 810 rpm. The FMC 200 Pulper/Finisher reduces tomatoes, fruits and vegetables to a semi-liquid or liquid state. It elimates pits from stoned fruit pulp and separates seeds, skins, and extraneous particulate materials from pureed pulp. Alternative applications include baby food, and mixing and blending of ingredients during finishing operation. Overall dimensions: 54 in. L x 40 in. W x 66 in. H.

Product Details

  • Stock No: END9747.
  • Manufacturer: FMC
  • Model: P-F 200
  • Serial Number: 47-4701-73-87

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

FMC 200 Paddle Pulper/Finisher