Alfa Laval Plate Heat Exchanger

Alfa Laval Plate Heat Exchanger

2000 Alfa Laval Plate Heat Exchanger. Model M10-MFG. S/N 30106-89039. ALV Job #: 500305, CRN: L4642.5. With 26 plates. MAWP 150 psi @ 320 F. Min. Design Metal Temperature -20 F @ 150 psi. Total sq. ft.: 56.83. Inlets/outlets- 4 in. A dimension- 116 mm. Overall dimensions: 28 in. L x 18-1/2 in W x 38-3/4 in H.

Product Details

  • Stock No: ENDX001.
  • Manufacturer: Alfa Laval
  • Model: M10-MFG

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Alfa Laval Plate Heat Exchanger