APV III Centrifugal Pump

APV III Centrifugal Pump

APV Puma Centrifugal Pump. Model: III. S/N: U1777M. Impeller diameter: 5 in. Seal option: double mechanical with flushing. Brooks Electric Motor: 3480 Rpm, 575 V, 3.1 A, 60 Hz, 3 Phase. Inlets: (1) 2 in. dia. ACME fitting. Outlets: (1) 2 in. dia. ACME fitting. Overall dimensions: 2 ft. 4 in. L x 1 ft. 1/2 in. W x 1 ft. 4 in. H.

Product Details
  • Stock No: ENDX002
  • Manufacturer: APV
  • Model: III
  • Serial Number: U1777M
Pump Details
  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 5
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet Type 1: ACME
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: ACME
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Brook
  • Motor RPM: 3480
  • Motor Voltage: 575
  • Motor Amps: 3.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 28
  • Width (Inches): 12.5
  • Height (Inches): 16
Additional Product Details
APV III Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items