APV Crepaco UHT Sterile (UHT) Skid - 120 GPH

APV Crepaco UHT Sterile (UHT) Skid - 120 GPH

APV Crepaco UHT Sterile (UHT) Skid. CTA120. Approximate flow rate: 120 gph. Unit is designed for the sterilization of juices and dairy products utilizing the UHT process and is CIP capable. Unit includes: main and CIP control panels for pumps and product controls. Skid contains: (1) APV homogenizer. (1) S.A. Armstrong Ltd. heat exchanger, (2) SS heat exchangers. (12) SS vertical heat exchangers. (1) deaerator 13.7 gallon tank, (2) stainless steel 25 gallon balance tanks for (product/water), (4) APV Crepaco centrifugal pumps, (1) SIHI vacuum pump with product holding tube capacity: 0.4 gallon. Overall dimensions: 13 ft. 4 in. L x 7 ft. 5 in. W x 9 ft. 8 in. H.

Product Details

  • Stock No: ENDX32415.34a
  • Manufacturer: APV
  • Model: CTA120
  • Serial Number: F-7463

HTST Details

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Crepaco UHT Sterile (UHT) Skid - 120 GPH