Centrifugal Pump 7.5 HP

Centrifugal Pump 7.5 HP

Centrifugal Pump, Inlets/Outlets 1-1/2 in., 1-1/2 in. Motor info: Mfg: WEG, 7.5 hp, 3,490 rpm, 60 Hz, 575 volt, 7.65 amps, 3 phase. Overall Dimensions 32 in. L x 24 in. W x 23 in. H.

Product Details

  • Stock No: ENDX677.1a
  • Manufacturer: Not Specified

Pump Details

  • Pump Type: Centrifugal
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 1.5
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 1.5

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: WEG
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 3490
  • Motor Voltage: 575
  • Motor Amps: 7.65
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 32
  • Width (Inches): 24
  • Height (Inches): 23

Additional Product Details

Centrifugal Pump 7.5 HP