Fristam FP 1722 Centrifugal Pump (7.5 HP, 300 GPM Max)

Fristam FP 1722 Centrifugal Pump (7.5 HP, 300 GPM Max)

Fristam Sanitary Centrifugal Pump FP Series. Model: FP 1722. S/N: 122164009. Capacity: 300 gpm @ 91 tdh (~40 psi using specific gravity of water = 1). Impeller diameter: 6 in. (150 mm). Least displacement per revolution: 0.086. Material of construction: 316L stainless steel. Seal option: double mechanical, Viton elastomers. Baldor Industrial Motor, 7 ½ hp, 3450 rpm, 575 V, 6.9 amps, 60 Hz, 3 phase. These heavy-duty, high performance sanitary centrifugal pumps handle the most demanding applications such as liquid withdrawal from evaporators under vacuum, viscous, hot, or abrasive products. Inlet: (1) 2-1/2 in. dia. S-line fittings. Outlet: (1) 1-1/2 in. dia. S-line fittings. Overall dimensions: 2 ft. 5 in. L x 10 in. W x 1 ft. 2 in. H. (ACN37). Motor has been removed from the pump, motor is not operational has been cut from shaft.  Only the pump is available.  

Product Details

  • Stock No: ENDX694.1a
  • Manufacturer: Fristam
  • Model: FP 1722
  • Serial Number: 122164009

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 300
  • Impeller Diameter (inches): 6
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 2.5
  • Inlet/Outlet 1 Type: S-Line
  • Inlet/Outlet 2: Inlet
  • Inlet/Outlet 2 Size (inches): 1.5
  • Inlet/Outlet 2 Type: S-Line

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 3450
  • Motor Voltage: 575
  • Motor Amps: 6.9
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 29
  • Width (Inches): 10
  • Height (Inches): 14
  • ACN: 37

Additional Product Details

Fristam FP 1722 Centrifugal Pump (7.5 HP, 300 GPM Max)