Mycom 4-Cylinder Bare Reciprocating Compressor- 30 HP

Mycom 4-Cylinder Bare Reciprocating Compressor- 30 HP

Mycom 4-Cylinder Reciprocating Compressor- 30 HP. Model: N4A. S/N: 11909. Refrigerant: Ammonia. Water-cooled heads. Leak pressure hi/lo: 313/185 psig. Hydrostatic pressure hi/lo: 470/470 psig. Heat exchanger dimensions: 4-1/2 in. dia. x 21 in. L. Inlets/outlets: (2) 2 in. dia. ports. Overall dimensions: 39 in. L. x 39 in. W x 39 in. H.

Product Details

  • Stock No: ENDX712.4
  • Manufacturer: Mycom
  • Model: N4A
  • Serial Number: 11909
  • Package Included? No

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Mycom 4-Cylinder Bare Reciprocating Compressor- 30 HP