Bizerba-Werke Fully Automated Slicer with Stacking/Shingling Option

Bizerba-Werke Fully Automated Slicer with Stacking/Shingling Option

1998 Bizerba-Werke Fully Automated Slicer with Stacking/Shingling Option. Model: A406FB. S/N: 1258071. ProgRam Industriesmable, continuously variable stroke adjustment from 30 to 55 strokes/minute. Blade diameter 13 inch. Maximum product size (round): 7.08 in. Maximum product size (rectangular): 6.89 in. x 9.45 in. Slice thickness: 0.02-0.47 in. Maximum stacking height: 2.36 in. Blade speed: 266 rpm. Electrical requirements: 120 V, 4.8 amps, 60 Hz, single phase. Overall dimensions: 45 in. L x 31 in. W x 58 in. H.(ACN250).

Product Details

  • Stock No: ENDX715.4a
  • Manufacturer: Bizerba-Werke
  • Model: A406FB
  • Serial Number: 1258071

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Bizerba-Werke Fully Automated Slicer with Stacking/Shingling Option