Mycom 4-Cylinder Reciprocating Compressor - 25 HP

Mycom 4-Cylinder Reciprocating Compressor - 25 HP

Mycom 4-Cylinder Reciprocating Compressor. Model: N4A. S/N: 10452. WEG Motor, 25 hp, 1770 rpm, 575 V. Liquid-cooled heads. Shell and tube oil cooler. Drive pulley diameter: 8 in. Gear pulley diameter: 16 in. Overall dimensions: 6 ft. 5 in. L x 3 ft. W x 4 ft. 8 in. H.(H12).

Product Details

  • Stock No: ENDX716.4
  • Manufacturer: Mycom
  • Model: N4A
  • Serial Number: 10452
  • Package Included? Yes

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Mycom 4-Cylinder Reciprocating Compressor - 25 HP